Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 6 mm, Carbide

  • Mfr # 4XNEM06002RAT WS15PE

  • Zoro # G602671131


product price: $68.89
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Material Grade - Machining
WS15PE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM06002RAT WS15PE
Zoro #
G602671131
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.2 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
6 mm
Neck Length
18 mm
Neck Dia.
5.64 mm
Length of Cut
12 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
K, M, P
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Min. Helix Angle
37 Degrees
Measurement System
Metric
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Number of Coolant Holes
0
Series
Varimill(TM) Xtreme(TM)
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
List Number
4XNE
Flute Type
Spiral
Max. Helix Angle
39 Degrees
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Item
Corner Radius End Mill
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.2 mm, 12 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.