Zoro Homepage

Corner Radius End Mill, 6 mm, Carbide

  • Mfr # 7007611

  • Zoro # G707194375


product price: $36.89
/ea

Key Features

Number of Flutes
5
Length of Cut
13 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007611
Zoro #
G707194375
UPC #
4064182761902
Country of Origin
Viet Nam

Dimensions

Length of Cut
13 mm
Shank Dia.
6 mm
Overall Length
57 mm
Neck Dia.
5.64 mm
Milling Dia.
6 mm
Corner Radius
0.5 mm
Neck Length
21 mm

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.5 mm, 13 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.