Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 7, 7 1/2 in, 1 in

  • Mfr # 773TE2503ARET WS15PE

  • Zoro # G402670846


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
7 1/2 in
Shank Dia.
1 in
Length of Cut
4.5 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773TE2503ARET WS15PE
Zoro #
G402670846
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 1/2 in
Shank Dia.
1 in
Length of Cut
4.5 in
Milling Dia.
1 in
Corner Radius
0.03 in

Details

Item
Corner Radius End Mill
Number of Flutes
7
End Mill Style
Corner-Radius
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Series
VariMill III(TM)
End Mill Application
Helical Milling, Ramping, Shoulder Milling, Side Milling, Trochoidal Milling
List Number
773T
Primary Material Application
Stainless Steel
Number of Coolant Holes
0
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
S
Material - Machining
Carbide
Material Grade - Machining
WS15PE
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 4.5 in, 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.