Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 7, 7 1/2 in, 1 in

  • Mfr # 773TE2503ARGT WS15PE

  • Zoro # G402670938


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
7 1/2 in
Shank Dia.
1 in
Length of Cut
4.5 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773TE2503ARGT WS15PE
Zoro #
G402670938
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 1/2 in
Shank Dia.
1 in
Length of Cut
4.5 in
Milling Dia.
1 in
Corner Radius
0.06 in

Details

Item
Corner Radius End Mill
Number of Flutes
7
End Mill Style
Corner-Radius
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Helical Milling, Ramping, Shoulder Milling, Side Milling, Trochoidal Milling
List Number
773T
Series
VariMill III(TM)
Flute Type
Spiral
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
Material Grade - Machining
WS15PE
Primary Material Application
Stainless Steel
Measurement System
Inch
Material - Machining
Carbide
Number of Coolant Holes
0
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
S
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.06 in, 4.5 in, 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.