Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 7, 7 in, 3/4 in

  • Mfr # 772TE19029RGT WS15PE

  • Zoro # G102670382


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
7 in
Shank Dia.
3/4 in
Length of Cut
3.75 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772TE19029RGT WS15PE
Zoro #
G102670382
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 in
Shank Dia.
3/4 in
Length of Cut
3.75 in
Corner Radius
0.06 in
Milling Dia.
0.75 in

Details

Item
Corner Radius End Mill
Number of Flutes
7
End Mill Style
Corner-Radius
Single End/Double End
Single
Series
VariMill III(TM)
End Mill Application
Helical Milling, Ramping, Shoulder Milling, Side Milling, Trochoidal Milling
List Number
772T
Cutting Direction
Right Hand
Helix Angle
38 Degrees
End Mill Cutting Type
Non-Center Cutting
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, K, M, P
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Material Grade - Machining
WS15PE
Material - Machining
Carbide
Measurement System
Metric
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.06 in, 3.75 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.