Zoro Homepage

Corner Radius End Mill, 7, 7 in, 3/4 in

  • Mfr # 772TE19029RKT WS15PE

  • Zoro # G002670413


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
7 in
Shank Dia.
3/4 in
Length of Cut
3.75 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772TE19029RKT WS15PE
Zoro #
G002670413
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 in
Shank Dia.
3/4 in
Length of Cut
3.75 in
Corner Radius
0.12 in
Milling Dia.
0.75 in

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.12 in, 3.75 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.