Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 8 mm, Carbide

  • Mfr # 4XNEM08003RET WS15PE

  • Zoro # G602671124


product price: $67.19
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
8 mm
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM08003RET WS15PE
Zoro #
G602671124
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.5 mm
Shank Dia.
8 mm
Neck Length
24 mm
Overall Length
63 mm
Length of Cut
16 mm
Neck Dia.
7.52 mm
Milling Dia.
8 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
AlTiN
Material - Machining
Carbide
Flute Type
Spiral
Series
Varimill(TM) Xtreme(TM)
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Primary Material Application
Cast Iron, Stainless Steel, Steel
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Min. Helix Angle
37 Degrees
List Number
4XNE
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Material Grade - Machining
WS15PE
Max. Helix Angle
39 Degrees
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 16 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.