Corner Radius End Mill, 8 mm, Carbide
Mfr # W4N1M08004RKT WU20PE
Zoro # G705905928
product price: $36.89
/eaKey Features
Number of Flutes
4
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
19 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4N1M08004RKT WU20PE
Zoro #
G705905928
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
19 mm
Neck Length
27 mm
Milling Dia.
8 mm
Corner Radius
2 mm
Neck Dia.
7.52 mm
Shank Length
36 mm
Description
Corner Radius End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 2 mm, 19 mm, 63 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.