Corner Radius End Mill, TIALN Grade
Mfr # I2R0094T037R015
Zoro # G2962467
product price: $17.29
/eaKey Features
Dimension Type
Decimal inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I2R0094T037R015
Zoro #
G2962467
UPC #
-
Country of Origin
Israel
Dimensions
Dimension Type
Decimal inch
Corner Radius
0.015 in
Milling Diameter
3/32"
Shank Dia.
1/8 in
Length of Cut
0.375 in
Milling Dia.
0.09375 in
Overall Length
1 1/2 in
Description
Corner Radius End Mill, 0.09375 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.015 in, 0.375 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.