Corner Radius End Mill, TIALN Grade
Mfr # I4R0625T125R020
Zoro # G2962108
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Decimal inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I4R0625T125R020
Zoro #
G2962108
UPC #
-
Country of Origin
Israel
Dimensions
Dimension Type
Decimal inch
Corner Radius
0.02 in
Milling Diameter
5/8"
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Length of Cut
1.25 in
Milling Dia.
0.625 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 1.25 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.