Corner Radius End Mill, TIALN Grade
Mfr # I4R1000T150R060
Zoro # G2962281
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Decimal inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I4R1000T150R060
Zoro #
G2962281
UPC #
-
Country of Origin
Israel
Dimensions
Dimension Type
Decimal inch
Corner Radius
0.06 in
Milling Diameter
1"
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in
Length of Cut
1.5 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 1.5 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.