Zoro Homepage
This item is Discontinued.
Widia CR End Mill, 0.018" CR, 7/16" Dia, 7/8" Cut 4C031101AA

CR End Mill, 0.018" CR, 7/16" Dia, 7/8" Cut (Discontinued)

  • Mfr # 4C031101AA
  • Zoro # G0126209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C031101AA
Zoro #
G0126209
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.0180 in
Milling Diameter
7/16"
Shank Dia.
7/16 in
Length of Cut
7/8 in
Overall Length
2 1/2 in
Milling Dia.
7/16 in

Description

Corner Radius End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.0180 in, 7/8 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.