Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR End Mill, 0.030" CR, 3/8" Dia, Carbide

  • Mfr # 5A0210004B

  • Zoro # G0126723


product price: $47.69
/ea

Key Features

Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A0210004B
Zoro #
G0126723
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
3/8"
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in
Length of Cut
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Bright (Uncoated)
List Number
5A02
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Style
Corner-Radius
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Shank Type
Straight
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Helix Angle
45 Degrees
Finish - Machining
Bright (Uncoated)
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.