Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR4C4316006A
Zoro #
G0126452
UPC #
-
Country of Origin
Multiple
Dimensions
Dimension Type
Fractional Inch
Corner Radius
0.0300 in
Milling Diameter
5/8"
Shank Dia.
5/8 in
Length of Cut
3/4 in
Overall Length
3 in
Milling Dia.
5/8 in
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.0300 in, 3/4 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.