Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR End Mill, 0.060" CR, 5/8" Dia, 1-1/4"Cut

  • Mfr # 5A0216006C

  • Zoro # G0126775


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A0216006C
Zoro #
G0126775
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.06 in
Milling Diameter
5/8"
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Length of Cut
1.25 in
Milling Dia.
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Bright (Uncoated)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
List Number
5A02
End Mill Application
Finishing
Shank Type
Straight
Helix Angle
45 Degrees
End Mill Style
Corner-Radius
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Item
Corner Radius End Mill
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.06 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.