Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR End Mill, 0.120" CR, 1" Dia, 1-1/8" Cut

  • Mfr # TF4VN525018E

  • Zoro # G0126732


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Corner Radius
0.12 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN525018E
Zoro #
G0126732
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.12 in
Milling Diameter
1"
Shank Dia.
1 in
Milling Dia.
1 in
Length of Cut
1.125 in
Overall Length
5 1/2 in
Neck Length
2 1/8 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Grade
TIALN-LW
List Number
4VN5
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Shank Type
Weldon
Helix Angle
38 Degrees
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-LW
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Max. Helix Angle
38 Degrees
Series
VariMill I(TM)

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 1.125 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.