Shop WIDIA
See all product information
Create Account
Cut, Shell M, M370 D2.00 Z4 S0.75 L2.00
- Mfr # 5698432
- Zoro # G3956475
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Triangle
Cutting Direction
Right Hand
Number of Flutes
4
Number of Inserts Required
4
Max. RPM
19380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5698432
- Zoro #
- G3956475
- UPC #
- 4050841537896
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Insert Shape
- Triangle
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Number of Inserts Required
- 4
- Max. RPM
- 19380
- Type
- Face Mill
- Coolant Fed
- Coolant Through
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length (In.)
- 2"
- Bore Dia. (In.)
- 0.7500"
- Overall Length
- 2 in
- Shank Dia. (In.)
- 0.7500"
- Max. Cutting Dia. (In.)
- 2
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Indexable Profiling End Mill, Overall Length 2 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.