Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6568930
- Zoro # G202670954
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Insert Size
B
Inscribed Circle
11/16 in
Insert Style
TDMX
Chip-Breaker
MS
ISO Number
TDMX17463MSM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6568930
- Zoro #
- G202670954
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- Inscribed Circle
- 11/16 in
- Insert Style
- TDMX
- Chip-Breaker
- MS
- ISO Number
- TDMX17463MSM
- Secondary Material Application ISO Code
- K, P
- Feed Type
- High
- Included Angle
- 140 Degrees
- Secondary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- M, S
- Primary Material Application
- Stainless Steel, Super Alloy
- Finish - Machining
- AlTiN
- Number of Cutting Edges
- 1
- Material - Machining
- Carbide
- Manufacturer Grade
- WM15PD
- Coating Process
- PVD
- ANSI Code
- TDMX06875MS
Dimensions
- Insert Size
- B
- Width
- 11/16 in
- Seat Size
- B
Description
Indexable Drill Insert, Seat Size B, High, AlTiN, ANSI Code TDMX06875MS, Coating Process PVD, Corner Radius Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.