Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6568961
- Zoro # G402670549
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Insert Size
E
Inscribed Circle
0.787 in
Insert Style
TDMX
Chip-Breaker
MS
ISO Number
TDMX20000MSM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6568961
- Zoro #
- G402670549
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- E
- Width
- 0.787 in
- Seat Size
- E
Details
- Item
- Indexable Drill Insert
- Inscribed Circle
- 0.787 in
- Insert Style
- TDMX
- Chip-Breaker
- MS
- ISO Number
- TDMX20000MSM
- Manufacturer Grade
- WM15PD
- Number of Cutting Edges
- 1
- Secondary Material Application ISO Code
- K, P
- Primary Material Application ISO Code
- M, S
- Material - Machining
- Carbide
- Secondary Material Application
- Cast Iron, Steel
- Primary Material Application
- Stainless Steel, Super Alloy
- Finish - Machining
- AlTiN
- Coating Process
- PVD
- Feed Type
- High
- ANSI Code
- TDMX20000MSM
- Included Angle
- 140 Degrees
Description
Indexable Drill Insert, Seat Size E, High, AlTiN, ANSI Code TDMX20000MSM, Coating Process PVD, Corner Radius Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.