Cutting tool
- Mfr # 6569555
- Zoro # G202670695
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Insert Size
T
Inscribed Circle
1.515 in
Insert Style
TDMX
ISO Number
TDMX38500MSM
Chip-Breaker
MS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6569555
- Zoro #
- G202670695
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- T
- Width
- 1.515 in
- Seat Size
- T
Details
- Item
- Indexable Drill Insert
- Inscribed Circle
- 1.515 in
- Insert Style
- TDMX
- ISO Number
- TDMX38500MSM
- Chip-Breaker
- MS
- Included Angle
- 140 Degrees
- Secondary Material Application
- Cast Iron, Steel
- Material - Machining
- Carbide
- Coating Process
- PVD
- Primary Material Application
- Stainless Steel, Super Alloy
- Manufacturer Grade
- WM15PD
- Secondary Material Application ISO Code
- K, P
- Feed Type
- High
- ANSI Code
- TDMX38500MSM
- Number of Cutting Edges
- 1
- Finish - Machining
- AlTiN
- Primary Material Application ISO Code
- M, S
Description
Indexable Drill Insert, Seat Size T, High, AlTiN, ANSI Code TDMX38500MSM, Coating Process PVD, Corner Radius Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.