Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6765979
- Zoro # G102670627
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Type
Integral Toolholder
Overall Length
125.00mm
Insert Screw
T15
Shank
Square
Torx Wrench
TX15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6765979
- Zoro #
- G102670627
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 125.00mm
- Shank Height
- 12.00mm
- Shank Width
- 12.00mm
- Shank Dia.
- 0.472 in
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Type
- Integral Toolholder
- Insert Screw
- T15
- Shank
- Square
- Torx Wrench
- TX15
- Clamp Screw
- T15
- Insert Shape
- Triangle
- Inscribed Circle
- 32.00mm
- Lead Angle
- 7.5 Degrees
- Mounting Style
- Screw/Clamp
- Cutting Direction
- Right Hand
Description
Indexable Thread Turning Tool Holder, Integral Toolholder, Cutting Direction Right Hand, Shank Square, Shank Width 12.00mm, Shank Height 12.00mm, Shank Dia. 0.472 in, Overall Length 125.00mm, Insert Shape Triangle, Lead Angle 7.5 Degrees , Inscribed Circle 32.00mm, Mounting Style Screw/Clamp, Clamp Screw T15, Insert Screw T15, Torx Wrench TX15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.