Cutting tool
- Mfr # 6846530
- Zoro # G703528259
product price:Â
$
14.79
/ea
Sold in multiples of 5 for
$73.95
Key Features
Width
0.2539 in
Chip-Breaker
Yes
ISO Number
CCGT060208AL
Rake
Positive
Insert Style
CCGT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6846530
- Zoro #
- G703528259
- UPC #
- -
- Country of Origin
- United States
- Item
- Diamond Milling Insert
- Chip-Breaker
- Yes
- ISO Number
- CCGT060208AL
- Rake
- Positive
- Insert Style
- CCGT
- Lead Angle
- 7 Degrees
- Finish - Machining
- Bright (Uncoated)
- Shape
- Rhombic
- ANSI Code
- CCGT2152AL
- Primary Material Application
- Non-Ferrous Metal
- Included Angle
- 80 Degrees
- Material - Machining
- Carbide
- Feed Type
- Low
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- N
- Inscribed Circle
- 1/4 in
- Chip-Breaker Code
- AL
- Features
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
- Wiper Insert
- No
- Hole Type
- Countersink Hole
- Cutting Application
- Turning; Facing; Chamfering; Profiling; Boring
- Clearance Angle
- 7 Degrees
- Manufacturer Grade
- WU10HT
Dimensions
- Width
- 0.2539 in
- Corner Radius
- 1/32 in
- Insert Size
- 2152
- Cutting Edge Length
- 0.2539 in
- Mounting Hole Dia.
- 0.1102 in
- Thickness
- 3/32 in
- Fits Chest Size
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
Description
Diamond Milling Insert, Inscribed Circle 1/4 in, Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.