Zoro Homepage

CV Milling Chuck, 3/4

  • Mfr # 3100403

  • Zoro # G7865160


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Decimal Inch
Type
Milling Chucks
Clamping length
49 mm
Locknut diameter
53 mm
Gauge length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100403
Zoro #
G7865160
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Clamping length
49 mm
Locknut diameter
53 mm
Gauge length
90 mm

Details

Item
CV MILLING CHUCK
Measurement System
Decimal Inch
Type
Milling Chucks
Shank Dia
19.05 mm

Description

CV MILLING CHUCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.