Diamond Milling Insert, 12.90mm, Carbide

  • Mfr # 5903679
  • Zoro # G3797155
product price: 
$
15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Cutting Direction
Neutral
Chip-Breaker
Yes
Insert Style
CPNT
Mounting Style
Taper Screw
Grade
WP35CM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5903679
Zoro #
G3797155
UPC #
4050841893381
Country of Origin
Mexico

Dimensions

Insert Thickness
0.1874"
Insert Size
09T308
Mounting Hole Dia.
0.2165 in
Corner Radius
1/32 in
Cutting Edge Length
12.90mm
Thickness
0.1874 in
Through Hole Inside Dia.
0.2165 in

Details

Cutting Direction
Neutral
Item
Diamond Milling Insert
Chip-Breaker
Yes
Insert Style
CPNT
Mounting Style
Taper Screw
Grade
WP35CM
Inscribed Circle
1/2 in
ISO Number
CPNT120408T
Insert Shape
Diamond
For Use With
M16 Series Slotting Mills
Series
M16
Clearance Angle
11 Degrees
Finish - Machining
Al2O3
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Included Angle
80 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Coating Process
CVD
Shape
Rhombic
Secondary Material Application ISO Code
M
For Toolholder
12391603800
ANSI Code
CPNT120408T
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Manufacturer Grade
WP35CM
Primary Material Application ISO Code
K, P
Insert Holding Type
Taper Screw
Compatible Product Type
M16 Series Slotting Mills

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, CPNT120408T, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews