Shop WIDIA

Diamond Milling Insert, 16.37mm, Carbide

  • Mfr # 6425773
  • Zoro # G3801671

product price: 
$
31.69
/ea
Sold in multiples of 5 for $158.45

Key Features

Grade
WN10HM
Mounting Style
Taper Screw
Insert Thickness
0.1969"
Cutting Direction
Right Hand
Insert Size
16M504
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425773
Zoro #
G3801671
UPC #
4059782481367
Country of Origin
Germany
Grade
WN10HM
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Insert Style
XDET
Series
VHSC
Item
Diamond Milling Insert
For Use With
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills
ISO Number
XDET16M504FRALP
Chip-Breaker
Yes
Insert Material
Carbide
Clearance Angle
15.25 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
89 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)
ANSI Code
XDET16M504FRALP
Shape
Z
Manufacturer Grade
WN10HM
Insert Holding Type
Taper Screw
For Toolholder
VHSC025Z02HSK63XD16, VHSC032Z03HSK63XD16, VHSC040Z04HSK63XD16, VHSC050Z04HSK63XD16, VHSC100Z02C100XD16, VHSC125Z02C125XD16, VHSC125Z03C125XD16, VHSC150Z03C150XD16, VHSC150Z03S050XD16, VHSC200Z04S075XD16, VHSC250Z04S100XD16, VHSC300Z05S100XD16, VHSC400Z05S125XD16
Chip-Breaker Code
ALP
Number of Cutting Edges
2
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application ISO Code
N
Compatible Product Type
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills

Dimensions

Insert Thickness
0.1969"
Insert Size
16M504
Mounting Hole Dia.
5.50mm
Thickness
0.1969 in
Corner Radius
0.40mm
Through Hole Inside Dia.
5.50mm
Width
11.25mm
Cutting Edge Length
16.37mm

Description

Diamond Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.