Diamond Milling Insert, 16.40mm, Carbide
- Mfr # 6425778
- Zoro # G3801285
product price:Â
$
31.69
/ea
Sold in multiples of 5 for
$158.45
Key Features
Insert Style
XDET
ISO Number
XDET16M540ERALP
Mounting Hole Dia.
5.50mm
Series
VHSC
Insert Thickness
0.1969"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6425778
- Zoro #
- G3801285
- UPC #
- 4059782482012
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 5.50mm
- Insert Thickness
- 0.1969"
- Insert Size
- 16M540
- Through Hole Inside Dia.
- 5.50mm
- Thickness
- 0.1969 in
- Cutting Edge Length
- 16.40mm
- Width
- 11.25mm
- Corner Radius
- 4.10mm
Description
Diamond Milling Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.