Diamond Milling Insert, 6.45mm, Carbide

  • Mfr # 5578222
  • Zoro # G3782850
product price: 
$
13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Chip-Breaker
Yes
Mounting Style
Taper Screw
Insert Style
CPNT
Insert Material
Carbide
Inscribed Circle
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5578222
Zoro #
G3782850
UPC #
4050841100915
Country of Origin
Mexico
Chip-Breaker
Yes
Mounting Style
Taper Screw
Item
Diamond Milling Insert
Insert Style
CPNT
Insert Material
Carbide
Inscribed Circle
1/4 in
Series
M16
Insert Shape
Diamond
Cutting Direction
Neutral
Grade
WP40PM
ISO Number
CPNT060204T
For Use With
M16 Series Slotting Mills
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Finish - Machining
AlCrTiN
Coating Process
PVD
Secondary Material Application ISO Code
S
ANSI Code
CPNT2151T
Included Angle
80 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Material - Machining
Carbide
Manufacturer Grade
WP40PM
Number of Cutting Edges
2
Insert Holding Type
Taper Screw
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Compatible Product Type
M16 Series Slotting Mills

Dimensions

Insert Thickness
0.0937"
Insert Size
2151
Mounting Hole Dia.
0.1102 in
Corner Radius
1/64 in
Through Hole Inside Dia.
0.1102 in
Cutting Edge Length
6.45mm
Thickness
0.0937 in

Description

Diamond Milling Insert, Inscribed Circle 1/4 in, CPNT2151T, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews