Shop WIDIA

Diamond Turning Insert, 3/8 in, 35 Degrees

  • Mfr # 3883537
  • Zoro # G3926025

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.3750"
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
VBGW
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883537
Zoro #
G3926025
UPC #
4021169799457
Country of Origin
Viet Nam
Item
Diamond Turning Insert
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
VBGW
Insert Shape
Diamond
Cutting Direction
Neutral
Insert Material
Carbide
Style
VBGW
Mounting Style
Taper Screw
Relief Angle
35 Degrees
ISO Number
VBGW160408S01015MT
Coating
TiAlN
Chip-Breaker
No
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Included Angle
35 Degrees
Shape
Rhombic
Material Grade - Machining
Low CBN
Number of Cutting Edges
2
Material - Machining
CBN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VBGW332S0415MT
Cutting Edge
Chamfered and Rounded
Manufacturer Grade
WBH10P
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Cutting Material Coverage
Multi-Tip
Cutting Application
Turning
Clearance Angle
5 Degrees
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Mounting Hole Dia.
0.1730"
Insert Thickness
0.1883"
Thickness
3/16 in
Corner Radius
1/32 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code VBGW332S0415MT, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.