Shop WIDIA

Diamond Turning Insert, 3/8 in, 35 Degrees

  • Mfr # 3883538
  • Zoro # G3927251

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.3750"
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
VNGA
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883538
Zoro #
G3927251
UPC #
4021169799419
Country of Origin
United States
Item
Diamond Turning Insert
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
VNGA
Insert Shape
Diamond
Cutting Direction
Neutral
Style
VNGA
Insert Material
Carbide
ISO Number
VNGA160404S01025MT
Mounting Style
Cylindrical Fixing Hole
Coating
TiAlN
Relief Angle
35 Degrees
Chip-Breaker
No
Clearance Angle
0 Degrees
ANSI Code
VNGA331S0425MT
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
Finish - Machining
AlTiN
Material Grade - Machining
Low CBN
Cutting Application
Turning
Cutting Material Coverage
Multi-Tip
Included Angle
35 Degrees
Material - Machining
CBN
Cutting Edge
Chamfered and Rounded
Primary Material Application
Hardened Steel
Manufacturer Grade
WBH10P
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Insert Thickness
0.1883"
Mounting Hole Dia.
0.1500"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Corner Radius
1/64 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code VNGA331S0425MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.