Shop WIDIA

Diamond Turning Insert, Diamond, 1/2 in

  • Mfr # 3883509
  • Zoro # G3926585

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.5000"
Grade
WBH10P
Inscribed Circle
1/2 in
Insert Style
CNGA
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883509
Zoro #
G3926585
UPC #
4021169800092
Country of Origin
United States
Item
Diamond Turning Insert
Grade
WBH10P
Inscribed Circle
1/2 in
Insert Style
CNGA
Insert Shape
Diamond
Coating
Bright (Uncoated)
Style
CNGA
Cutting Direction
Neutral
Insert Material
BN-High CBN
Chip-Breaker
No
Mounting Style
Cylindrical Fixing Hole
ISO Number
CNGA120404S01025MT
Shape
Rhombic
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material Grade - Machining
Low CBN
Primary Material Application ISO Code
H
Finish - Machining
AlTiN
Cutting Material Coverage
Multi-Tip
Manufacturer Grade
WBH10P
Cutting Edge
Chamfered and Rounded
Primary Material Application
Hardened Steel
Insert Holding Type
Straight Hole
ANSI Code
CNGA431S0425MT
Cutting Application
Turning
Material - Machining
CBN
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Mounting Hole Dia.
0.2031"
Insert Thickness
0.1883"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Corner Radius
1/64 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiN, ANSI Code CNGA431S0425MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.