Shop WIDIA

Diamond Turning Insert, Diamond, 1/2 in

  • Mfr # 3883935
  • Zoro # G3928441

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.5000"
Grade
WBH10U
Inscribed Circle
1/2 in
Insert Style
CNGA
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883935
Zoro #
G3928441
UPC #
4021169796425
Country of Origin
Germany
Item
Diamond Turning Insert
Grade
WBH10U
Inscribed Circle
1/2 in
Insert Style
CNGA
Insert Shape
Diamond
Chip-Breaker
No
ISO Number
CNGA120408S01025MT
Style
CNGA
Cutting Direction
Neutral
Mounting Style
Cylindrical Fixing Hole
ANSI Code
CNGA432S0425MT
Cutting Material Coverage
Multi-Tip
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Cutting Edge
Chamfered and Rounded
Cutting Application
Turning
Shape
Rhombic
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
High CBN
Included Angle
80 Degrees
Material - Machining
CBN
Manufacturer Grade
WBH10U
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Insert Thickness
0.1883"
Corner Radius
1/32 in
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA432S0425MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.