Zoro Homepage
This item is Discontinued.
Widia Diamond Turning Insert, Diamond, 1/2 in DNGA431S0425MT

Diamond Turning Insert, Diamond, 1/2 in (Discontinued)

  • Mfr # DNGA431S0425MT
  • Zoro # G3926901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGA431S0425MT
Zoro #
G3926901
UPC #
4021169797682
Country of Origin
United States

Dimensions

Insert Size
0.5000"
Insert Thickness
0.1883"
Cutting Edge Length
15.50mm
Corner Radius
1
Thickness
3

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiAlN, ANSI Code DNGA431S0425MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.