This item is Discontinued.

Widia Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide 2024559

This item is Discontinued.

Widia

Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (Discontinued)

Mfr # 2024559
Zoro # G2908591
Country of Origin Austria
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2024559
Zoro #
G2908591
UPC #
-
Country of Origin
Austria
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
HWK15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT110302AL3
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VCGT2205AL3
No. of Edges
2
Coating
Uncoated
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Included Angle
35 Degrees
Cutting Application
Turning
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VCGT2205AL3
Chip-Breaker Code
AL3
Shape
Rhombic
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Manufacturer Grade
HWK15
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
2
Material
Carbide
Style
VCGT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2205
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.008"
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code AL3, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VCGT2205AL3, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.