This item is Discontinued.

Widia Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide 2022485

This item is Discontinued.

Widia

Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide (Discontinued)

Mfr # 2022485
Zoro # G2908372
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2022485
Zoro #
G2908372
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
HWK15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160404AL3
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
No. of Edges
2
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Relief Angle
7 Degrees
ANSI Number
VCGT331AL3
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
AL3
Shape
Rhombic
Number of Cutting Edges
2
Manufacturer Grade
HWK15
Cutting Application
Turning
Included Angle
35 Degrees
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
N
ANSI Code
VCGT331AL3
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide
Style
VCGT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code AL3, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VCGT331AL3, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.