This item is Discontinued.

Widia Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide 2022487

This item is Discontinued.

Widia

Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide (Discontinued)

Mfr # 2022487
Zoro # G2908582
Country of Origin Austria
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2022487
Zoro #
G2908582
UPC #
-
Country of Origin
Austria
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
HCK10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160408AL3
Super Alloy (S) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
VCGT332AL3
Steel (P) Compatibility
No
Coating
TiAlN
Relief Angle
7 Degrees
Cutting Direction
Neutral
Chip-Breaker Code
AL3
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Cutting Application
Turning
Included Angle
35 Degrees
ANSI Code
VCGT332AL3
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Manufacturer Grade
HCK10
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiAlN
Material
Carbide
Style
VCGT
Coolant Fed
Non-Coolant Through
Insert Code
VCGT332

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code AL3, Inscribed Circle 3/8 in, TiAlN, ANSI Code VCGT332AL3, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.