Diamond Turning Insert, Diamond, 3/8 in

  • Mfr # 3883507
  • Zoro # G3927592
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.3750"
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
CCGW
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883507
Zoro #
G3927592
UPC #
4021169636813
Country of Origin
Germany
Item
Diamond Turning Insert
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
CCGW
Insert Shape
Diamond
ISO Number
CCGW09T304S01015MT
Coating
Bright (Uncoated)
Mounting Style
Taper Screw
Chip-Breaker
No
Cutting Direction
Neutral
Style
CCGW
Insert Material
BN-High CBN
Primary Material Application ISO Code
H
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Material Coverage
Multi-Tip
Material - Machining
CBN
Manufacturer Grade
WBH10P
Primary Material Application
Hardened Steel
Included Angle
80 Degrees
Cutting Application
Turning
Finish - Machining
AlTiN
Material Grade - Machining
Low CBN
Cutting Edge
Chamfered and Rounded
Shape
Rhombic
Clearance Angle
7 Degrees
ANSI Code
CCGW3251S0415MT
Number of Cutting Edges
2
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Mounting Hole Dia.
0.1730"
Insert Thickness
0.1570"
Thickness
0.1570 in
Cutting Edge Length
9.67mm
Corner Radius
1/64 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code CCGW3251S0415MT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews