Shop WIDIA

Diamond Turning Insert, Diamond, 3/8 in

  • Mfr # 3883921
  • Zoro # G3927583

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.3750"
Grade
WBH10U
Inscribed Circle
3/8 in
Insert Style
CCGW
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883921
Zoro #
G3927583
UPC #
4021169635977
Country of Origin
Unknown
Item
Diamond Turning Insert
Grade
WBH10U
Inscribed Circle
3/8 in
Insert Style
CCGW
Insert Shape
Diamond
ISO Number
CCGW09T308S01015MT
Cutting Direction
Neutral
Style
CCGW
Mounting Style
Taper Screw
Chip-Breaker
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Cutting Application
Turning
Material - Machining
CBN
Measurement System
Fractional Inch
Number of Cutting Edges
2
Included Angle
80 Degrees
Manufacturer Grade
WBH10U
Cutting Edge
Chamfered and Rounded
Shape
Rhombic
ANSI Code
CCGW3252S0415MT
Cutting Material Coverage
Multi-Tip
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
High CBN
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Insert Thickness
0.1570"
Corner Radius
1/32 in
Cutting Edge Length
9.67mm
Thickness
0.1570 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGW3252S0415MT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.