Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Widia Diamond Turning Insert, Diamond, 1/2 in DNGA432EMT

Diamond Turning Insert, Diamond, 1/2 in (Discontinued)

  • Mfr # DNGA432EMT
  • Zoro # G3926743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGA432EMT
Zoro #
G3926743
UPC #
4021169804045
Country of Origin
United States

Dimensions

Insert Size
0.5000"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2030"
Corner Radius
2
Thickness
3
Cutting Edge Length
15.50mm

Details

Grade
WBH25P
Inscribed Circle
4
Insert Style
DNGA
Insert Shape
Diamond
Mounting Style
Cylindrical Fixing Hole
Coating
TiAlN
ISO Number
DNGA150408EMT
Item
Diamond Turning Insert
Style
DNGA
Chip-Breaker
No
Insert Material
BN-Low CBN
Cutting Direction
Neutral
Included Angle
55 Degrees
ANSI Code
DNGA432EMT
Shape
Rhombic
Primary Material Application ISO Code
H
Finish - Machining
TiAlN
Primary Material Application
Hardened Steel
Manufacturer Grade
WBH25P
Clearance Angle
0 Degrees
Material - Machining
CBN
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material Grade - Machining
Low CBN
Cutting Material Coverage
Multi-Tip
Number of Cutting Edges
2
Cutting Edge
Rounded
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Insert Code
DNGA432

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiAlN, ANSI Code DNGA432EMT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.