Shop WIDIA
See all product information
Create Account
Die, Hex Fixed Shape, UNC, 7/16"-14 Size
- Mfr # 24123
- Zoro # G316342723
product price:Â
$
21.62
/ea
Key Features
Die Material
Carbon Steel
Die Shape
Hex Fixed
Die Thickness
0.438 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24123
- Zoro #
- G316342723
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Die Thickness
- 0.438 in
Details
- Die Material
- Carbon Steel
- Die Shape
- Hex Fixed
- Item
- Die
- Thread Direction
- Right Hand
Description
Die, Hex Fixed, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 0.438 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.