Zoro Homepage

Drill Bit, 11/16" Size, 9.921" Flute

  • Mfr # TDS504A17463

  • Zoro # G7677597


product price: $1,641.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 79/10000 in
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
45/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A17463
Zoro #
G7677597
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 79/10000 in
Drill Bit Size
11/16 in
Shank Dia.
45/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
12xD
Flute Length
9 9213/10000 in
Drilling Depth
215.00mm
Shank Length
1 4449/5000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
0.1481 in
Maximum Drilling Depth
8 29/64 in

Description

Jobber Length Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6875, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.