Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 13.10mm Size, 195.00mm Flute

  • Mfr # TDS504A13100

  • Zoro # G7677420


product price: $982.99
/ea
Free Shipping & Returns

Key Features

Overall Length
246 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
14 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A13100
Zoro #
G7677420
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
246 mm
Drill Bit Size
13.1 mm
Shank Dia.
14 mm
Drill Bit Dimension Type
Metric
Flute Length
195 mm
Depth:Dia. Ratio
12xD
Shank Length
45 mm
Drilling Depth
166.00mm
Maximum Drilling Depth
195 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS504
Application
Metalworking
Flute Type
Spiral
Decimal Equivalent
0.5157
Number of Pieces
1
Measurement System
Metric
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Helix Angle - Maximum
30 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 13.1 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, 30 Degrees , Maximum Drilling Depth 195 mm, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.