Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 14.10mm Size, 220.00mm Flute

  • Mfr # TDS504A14100

  • Zoro # G7677448


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
277 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
16 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A14100
Zoro #
G7677448
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
277 mm
Drill Bit Size
14.1 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
12xD
Drill Bit Dimension Type
Metric
Flute Length
220 mm
Drilling Depth
188.00mm
Shank Length
48 mm
Maximum Drilling Depth
220 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.5551
Application
Metalworking
Flute Type
Spiral
List Number
TDS504
Number of Pieces
1
Coolant Fed
Coolant Through
Measurement System
Metric
Helix Angle
30 Degrees
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Helix Angle - Maximum
30 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 14.1 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, 30 Degrees , Maximum Drilling Depth 220 mm, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.