Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 15.50mm Size, 224.00mm Flute

  • Mfr # TDS504A15500

  • Zoro # G7677457


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Overall Length
277 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
16 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A15500
Zoro #
G7677457
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
277 mm
Drill Bit Size
15.5 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
12xD
Drill Bit Dimension Type
Metric
Flute Length
224 mm
Shank Length
48 mm
Drilling Depth
191.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
3.3320mm
Maximum Drilling Depth
191 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.6102
List Number
TDS504
Application
Metalworking
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Helix Angle
29 Degrees
Series
TDS504
Number of Coolant Holes
2
Material Grade - Machining
WU20PD
Sheeter Drill
No
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15.5 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6102, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.