Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 17.50mm Size, 252.00mm Flute

  • Mfr # TDS504A17500

  • Zoro # G7677603


product price: $1,583.99
/ea
Free Shipping & Returns

Key Features

Overall Length
305 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
18 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A17500
Zoro #
G7677603
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
305 mm
Drill Bit Size
17.5 mm
Shank Dia.
18 mm
Flute Length
252 mm
Depth:Dia. Ratio
12xD
Drill Bit Dimension Type
Metric
Drilling Depth
215.00mm
Shank Length
48 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
215 mm
Drill Diameter Tolerance
M7
Drill Point Length
3.7690mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Metalworking
List Number
TDS504
Decimal Equivalent
0.6890
Number of Pieces
1
Flute Type
Spiral
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Helix Angle
29 Degrees
Material Grade - Machining
WU20PD
Drill Bit Point Type
TDS Point
Series
TDS504
Sheeter Drill
No
Number of Coolant Holes
2
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6890, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.