Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 18.50mm Size, 277.00mm Flute

  • Mfr # TDS504A18500

  • Zoro # G7677527


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Overall Length
334 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
20 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A18500
Zoro #
G7677527
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
334 mm
Drill Bit Size
18.5 mm
Shank Dia.
20 mm
Depth:Dia. Ratio
12xD
Drill Bit Dimension Type
Metric
Flute Length
277 mm
Shank Length
50 mm
Drilling Depth
237.00mm
Drill Point Length
3.9880mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
237 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Metalworking
Decimal Equivalent
0.7283
Flute Type
Spiral
List Number
TDS504
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Helix Angle
28 Degrees
Sheeter Drill
No
Number of Coolant Holes
2
Material Grade - Machining
WU20PD
Series
TDS504
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 18.5 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7283, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.