Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 20.00mm Size, 282.00mm Flute

  • Mfr # TDG534A20000

  • Zoro # G7677299


product price: $1,101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
334 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
20 mm
Number of Flutes
2
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDG534A20000
Zoro #
G7677299
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
334 mm
Drill Bit Size
20 mm
Shank Dia.
20 mm
Depth:Dia. Ratio
12xD
Flute Length
282 mm
Drill Bit Dimension Type
Metric
Drilling Depth
240.00mm
Shank Length
50 mm
Drill Diameter Tolerance
K7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
240.00mm
Drill Point Length
4.6630 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.7874
Flute Type
Straight
List Number
TDG534
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application ISO Code
K, N
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
Aircraft Drill
No
Series
TDG534
Material Grade - Machining
WN10HD
Sheeter Drill
No
Number of Coolant Holes
2
Drill Bit Point Type
4 Facet Point

Description

Straight Flute Drill Bit, Drill Bit Size 20 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7874, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 282 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.