Zoro Homepage

Drill Bit, 5/8" Size, 8.858" Flute

  • Mfr # TDS504A15875

  • Zoro # G7677472


product price: $1,113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 1811/2000 in
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
5/8 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A15875
Zoro #
G7677472
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 1811/2000 in
Drill Bit Size
5/8 in
Shank Dia.
5/8 in
Flute Length
8 8583/10000 in
Depth:Dia. Ratio
12xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 4449/5000 in
Drilling Depth
192.00mm
Drill Point Length
0.1344 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
7 35/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS504
Application
Metalworking
Flute Type
Spiral
Decimal Equivalent
0.6250
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle
29 Degrees
Sheeter Drill
No
Drill Bit Point Type
TDS Point
Number of Coolant Holes
2
Series
TDS504
Material Grade - Machining
WU20PD
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6250, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.