Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 6.00mm Size, 56.00mm Flute

  • Mfr # TDS403A06000

  • Zoro # G7677253


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
6 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A06000
Zoro #
G7677253
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
94 mm
Drill Bit Size
6 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Flute Length
56 mm
Drill Bit Dimension Type
Metric
Drilling Depth
48.00mm
Shank Length
36 mm
Maximum Drilling Depth
48 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.0040mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
Application
Metalworking
List Number
TDS403
Flute Type
Spiral
Decimal Equivalent
0.2362
Standards
ANSI, DIN 6535,ISO
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Drill Bit Point Type
TDS Point
Number of Coolant Holes
2
Material Grade - Machining
WP20PD
Series
TDS403
Sheeter Drill
No
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2362, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.