Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 9/16" Size, 8.661" Flute

  • Mfr # TDS504A14288

  • Zoro # G7677463


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 1811/2000 in
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
5/8 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A14288
Zoro #
G7677463
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 1811/2000 in
Drill Bit Size
9/16 in
Shank Dia.
5/8 in
Depth:Dia. Ratio
12xD
Flute Length
8 3307/5000 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 4449/5000 in
Drilling Depth
188.00mm
Maximum Drilling Depth
7 25/64 in
Drill Point Length
0.1207 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.5625
Application
Metalworking
Flute Type
Spiral
Number of Pieces
1
List Number
TDS504
Standards
ANSI, DIN 6535,ISO
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Material Grade - Machining
WU20PD
Sheeter Drill
No
Number of Coolant Holes
2
Series
TDS504
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5625, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.