Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 27mm 12XD SF Shank
- Mfr # 6681049
- Zoro # G0215445
product price:Â
$
1,186.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1-1/49 in
Overall Length
17.44 in
Drill Bit Size
1.063 in
Maximum Drill Diameter
1.102 in
Insert Seat Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681049
- Zoro #
- G0215445
- UPC #
- -
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Shank Dia.
- 1-1/49 in
- Overall Length
- 17.44 in
- Drill Bit Size
- 1.063 in
- Maximum Drill Diameter
- 1.102 in
- Insert Seat Size
- L
- Insert Gage Length
- 15.078 in
- Drilling Depth
- 13.228 in
- Shank Length
- 2.362 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.